Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-45.0

Item.#
02308564
Mfr.#
BC-45.0
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
45
Abrasive Type
Silicon carbide
Conformity inner Diameter (phi mm)
43.0 to 48.0
Weight (g)
150
TRUSCO Part Number
294-5282
Outer Diameter (phi mm)
47.6
Length of Abrasive Grain(mm)
76