Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone BC600

Flex Hone BC600 BC-45.0

Item.#
02308573
Mfr.#
BC-45.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Overall Length (mm)
203
Nominal Dimension (mm)
45
Conformity inner Diameter (phi mm)
phi43.0 to 48.0
Grain Size
600
Outer Diameter (phi mm)
47.6
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2