Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-5.0

Item.#
02308591
Mfr.#
BC-5.0
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Nominal Dimension (mm)
5
Conformity inner Diameter (phi mm)
5.0 to 5.5
Outer Diameter (phi mm)
5.5
Abrasive Type
Silicon carbide
Grain Size
120
Length of Abrasive Grain(mm)
38
Shaft Diameter (phi mm)
2.1