Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC600

Flex Hone BC600 BC-5.0

Item.#
02308695
Mfr.#
BC-5.0
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Conformity inner Diameter (phi mm)
phi5.0 to 5.5
Overall Length (mm)
203
Nominal Dimension (mm)
5
Grain Size
600
Shaft Diameter (phi mm)
2.1
Outer Diameter (phi mm)
5.5
Length of Abrasive Grain(mm)
38