|
Flex Hone, BC p.s.180 BC-5.5
(1)
- Item.#
- 02308722
- Mfr.#
- BC-5.5
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Mainly for deburring
- Grain Size
- 180
- Weight (g)
- 20
- Outer Diameter (phi mm)
- 6
- Length of Abrasive Grain(mm)
- 38
- Abrasive Type
- Silicon carbide
- Shaft Diameter (phi mm)
- 2.1
- Overall Length (mm)
- 203
- Nominal Dimension (mm)
- 5.5
- Conformity inner Diameter (phi mm)
- 5.5 to 6.0
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
From Japan
On 2018-04-17 16:16:51
If you use it several times (5 to 6 times), I feel that durability will gradually decline even after cleaning the ball part.
Customers Who Bought This Item Also Bought