Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-51.0

Item.#
02308862
Mfr.#
BC-51.0
Package Qty.
1PC
Ship pack of
1
73.41 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Weight (g)
155
Outer Diameter (phi mm)
54
Length of Abrasive Grain(mm)
76
Abrasive Type
Silicon carbide
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
Nominal Dimension (mm)
51
Conformity inner Diameter (phi mm)
48.0 to 53.0