Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone BC240

Flex Hone BC240 BC-51.0

Item.#
02308923
Mfr.#
BC-51.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Overall Length (mm)
203
TRUSCO Part Number
294-5321
Nominal Dimension (mm)
51
Conformity inner Diameter (phi mm)
phi48.0 to 52.0
Abrasive Type
Aluminum Oki site
Weight (g)
155
2014 TRUSCO Published Page
2-2014
Outer Diameter (phi mm)
54
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2