Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-57.0

Item.#
02309002
Mfr.#
BC-57.0
Package Qty.
1PC
Ship pack of
1
80.48 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Conformity inner Diameter (phi mm)
53.0 to 58.0
Outer Diameter (phi mm)
60.3
Length of Abrasive Grain(mm)
76
Abrasive Type
Silicon carbide
Grain Size
120
Shaft Diameter (phi mm)
6.2
Nominal Dimension (mm)
57