Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone BC240

Flex Hone BC240 BC-57.0

Item.#
02309036
Mfr.#
BC-57.0
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Overall Length (mm)
203
Nominal Dimension (mm)
57
Conformity inner Diameter (phi mm)
phi53.0 to 58.0
Abrasive Type
Aluminum Oki site
Weight (g)
185
Outer Diameter (phi mm)
60.3
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2