Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC320

Flex Hone BC320 BC-57.0

4.00 (1)
Item.#
02309045
Mfr.#
BC-57.0
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Nominal Dimension (mm)
57
Conformity inner Diameter (phi mm)
phi53.0 to 58.0
Weight (g)
185
Outer Diameter (phi mm)
60.3
Grain Size
320
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Honing of the cylinder
4
From Japan
On 2015-02-05 18:15:37
Cleanly was able honing. The manual There was described as 1 round trip to two seconds, but better to piston in a more high speed is now in the cross-hatch.
This review is about item#02308451.