Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC600

Flex Hone BC600 BC-6.5

Item.#
02309106
Mfr.#
BC-6.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Outer Diameter (phi mm)
6.9
Length of Abrasive Grain(mm)
38
Shaft Diameter (phi mm)
2.8
Grain Size
600
Nominal Dimension (mm)
6.5
Conformity inner Diameter (phi mm)
phi6.5 to 7.0
Overall Length (mm)
203