Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-6.5

Item.#
02309115
Mfr.#
BC-6.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Outer Diameter (phi mm)
6.9
Length of Abrasive Grain(mm)
38
Shaft Diameter (phi mm)
2.8
Abrasive Type
Silicon carbide
Overall Length (mm)
203
Nominal Dimension (mm)
6.5
Conformity inner Diameter (phi mm)
6.5 to 7.0
Weight (g)
20