Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-6.5

Item.#
02309176
Mfr.#
BC-6.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Conformity inner Diameter (phi mm)
6.5 to 7.0
TRUSCO Part Number
294-5436
Nominal Dimension (mm)
6.5
Abrasive Type
Silicon carbide
Grain Size
120
Shaft Diameter (phi mm)
2.8
Outer Diameter (phi mm)
6.9
Length of Abrasive Grain(mm)
38