Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC600

Flex Hone BC600 BC-7.0

Item.#
02309431
Mfr.#
BC-7.0
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Conformity inner Diameter (phi mm)
phi7.0 to 7.5
Overall Length (mm)
203
Nominal Dimension (mm)
7
Grain Size
600
Shaft Diameter (phi mm)
3.2
Outer Diameter (phi mm)
8
Length of Abrasive Grain(mm)
50