Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC320

Flex Hone BC320 BC-7.0

4.00 (1)
Item.#
02309447
Mfr.#
BC-7.0
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Weight (g)
30
Outer Diameter (phi mm)
8
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
3.2
Grain Size
320
Overall Length (mm)
203
Nominal Dimension (mm)
7
Conformity inner Diameter (phi mm)
phi7.0 to 7.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
4
From Japan
On 2015-02-05 18:15:37
I was able to honed neatly. Although there was a statement that there was one round trip in 2 seconds in the manual, it was cross-hatched to piston at a higher speed.
This review is about item#02308451.