Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-7.0

Item.#
02309465
Mfr.#
BC-7.0
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Nominal Dimension (mm)
7
Conformity inner Diameter (phi mm)
7.0 to 7.5
Weight (g)
30
TRUSCO Part Number
294-5461
Abrasive Type
Silicon carbide
Outer Diameter (phi mm)
8
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
3.2
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2013