Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC240

Flex Hone BC240 BC-7.0

Item.#
02309474
Mfr.#
BC-7.0
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Nominal Dimension (mm)
7
Conformity inner Diameter (phi mm)
phi6.5 to 7.5
Weight (g)
30
Abrasive Type
Aluminum Oki site
Outer Diameter (phi mm)
8
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
3.2
Overall Length (mm)
203