Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.600

Flex Hone, BC p.s.600 BC-7.0

5.00 (1)
Item.#
02309501
Mfr.#
BC-7.0
Package Qty.
1PC
Ship pack of
1
69.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Purpose
Mainly an object for polish.
Nominal Dimension (mm)
7
Conformity inner Diameter (phi mm)
7.0 to 7.5
Weight (g)
30
Grain Size
600
Outer Diameter (phi mm)
8
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
3.2
Overall Length (mm)
203
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision pipe, cylinder polishing
5
From Japan
On 2013-06-19 15:05:24
This is very easy to use, the finish is also perfect. If you polished the inner surface of the cylinder, you can also choose the granularity, this is fixed. I purchased it from the importer agency before, but this price is affordable.
This review is about item#02306351.