Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-70.0

Item.#
02309632
Mfr.#
BC-70.0
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2
Nominal Dimension (mm)
70
Abrasive Type
Silicon carbide
Grain Size
120
Conformity inner Diameter (phi mm)
66.0 to 73.0
Outer Diameter (phi mm)
73