Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-76.0

Item.#
02309754
Mfr.#
BC-76.0
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Conformity inner Diameter (phi mm)
73.0 to 79.0
TRUSCO Part Number
294-5495
Outer Diameter (phi mm)
79.4
Length of Abrasive Grain(mm)
76
Abrasive Type
Silicon carbide
Grain Size
120
Shaft Diameter (phi mm)
6.2
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
76