Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC240

Flex Hone BC240 BC-8.0

Item.#
02309806
Mfr.#
BC-8.0
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Nominal Dimension (mm)
8
Conformity inner Diameter (phi mm)
phi7.5 to 8.5
Weight (g)
30
Abrasive Type
Aluminum Oki site
Outer Diameter (phi mm)
9
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
3.5
Overall Length (mm)
203