Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC600

Flex Hone BC600 BC-8.0

Item.#
02309885
Mfr.#
BC-8.0
Package Qty.
1PC
Ship pack of
1
69.22 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Conformity inner Diameter (phi mm)
phi7.5 to 8.5
Overall Length (mm)
203
Nominal Dimension (mm)
8
Grain Size
600
Shaft Diameter (phi mm)
3.5
Outer Diameter (phi mm)
9
Length of Abrasive Grain(mm)
50