Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-8.0

Item.#
02309894
Mfr.#
BC-8.0
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2013
Nominal Dimension (mm)
8
Conformity inner Diameter (phi mm)
7.5 to 8.5
TRUSCO Part Number
294-5517
Abrasive Type
Silicon carbide
Grain Size
120
Outer Diameter (phi mm)
9
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
3.5