Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-9.0

3.00 (1)
Item.#
02309955
Mfr.#
BC-9.0
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Weight (g)
30
TRUSCO Part Number
294-5576
Outer Diameter (phi mm)
10
Length of Abrasive Grain(mm)
50
Abrasive Type
Silicon carbide
Shaft Diameter (phi mm)
3.5
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2013
Nominal Dimension (mm)
9
Conformity inner Diameter (phi mm)
8.5 to 9.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
3
From Japan
On 2018-04-17 16:16:51
If you use it several times (5 to 6 times), I feel that durability will gradually decline even after cleaning the ball part.
This review is about item#2309587.