Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11
  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11
  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11
  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11

Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11 FD11

4.11 (36)
Item.#
02311723
Mfr.#
FD11
Package Qty.
1Pair
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Steel
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 grade S leather (for normal work)
Material (Skin)
Leather (embossed soft), Cowhide (smooth finishing)
Type
Shoe, Low shoes
2014 TRUSCO Published Page
3-0239, 3-0239
Standard Weight (g/1 leg)
535(25.5cm), 535(25.5cm), 535(25.5cm)
TRUSCO Part Number
157-7557, 157-7557, 157-7557
Sole
More bottom, Single layered sole
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Color
black, Black
2015 Trusco Published Pages
3 0406, 3 0406
Foot Width
3E, 3E, 3E
Size (cm)
24, 24, 24
Customer Reviews
5 star 18
4 star 11
3 star 1
2 star 5
1 star 1
Review Rating: 4.11
36 Customer Reviews
The reviews are automatic translation.
It is used for machine movement.
5
From Japan
On 2018-01-24 21:04:46
I am more durable and satisfied than I thought. I liked not to slip on the oil floor.
This review is about item#2311757.
During cargo handling work
4
From Japan
On 2017-08-21 19:43:24
It is easy to wear without any pain until familiar with the hand shoes that are often found. It seemed to be squashed suddenly when wearing for the first time as heel part seemed a little soft.
This review is about item#2311757.
For various work
2
From Japan
On 2017-07-31 09:33:48
After all I thought that I should purchase safety shoes by trying on them. I have not worn it so I wore it, but some people may not fit together
This review is about item#2311775.
Product sorting, transportation etc.
4
From Japan
On 2017-03-06 06:23:48
It is good to make firmly on the whole, and it is good that the groove of the shoe sole firmly grasps the ground! But ... Why only the right foot ... · ① The edge of the iron plate part that guards the toes is hit (at the midpoint between the instep of the foot and the base of the finger), it hurts only a little, ② the upper part of the shoe I hit and my inner legs of my feet hurt so I wear a somewhat thick sock. It's been a week since I started using it, so I'd like to think "I am gradually getting familiar with my feet!" ... The size of the shoes was a correct answer by buying one size smaller, looking at the word-of-mouth. I think that it would be better to see it as "the size premised on thick socks."
This review is about item#02311757.
General factory work
2
From Japan
On 2017-01-20 14:30:35
I have ordered various safety shoes, but this time I failed. The rubber of the shoe sole is hard, there are places where it is slippery. We prefer shoe sole soft. There is a place I do not know well when placing an order.
This review is about item#2311784.
Machine part production, welding operation
5
From Japan
On 2016-12-27 15:10:11
I have been wearing Simon's safety shoes for 40 years, but I did not expect it to be so cheap, so I am very satisfied with the price side. I am amazed that the same thing is six shops of other stores.
This review is about item#2311775.
Work in the factory
5
From Japan
On 2016-05-03 14:56:18
It is not too heavy and easy to walk!
This review is about item#02311766.
Plant equipment construction work
5
From Japan
On 2016-01-27 09:38:03
I tried to adopt it because it is not so different from what I was using before with orthodox shoes. Improvement, the rug in shoes is peeling off, it is a difficulty to get out.
This review is about item#02311723.
When operating a machine tool
5
From Japan
On 2015-11-05 14:13:53
The floor is slippery with oil, but it does not slide at all and it is handy. Nausea does not break your shoes but the foot smells become tight and exchange in about a year. By the way, the insole for deodorizing purpose is exchanged every month. Just wear it, I have 10 hours everyday and 2 years.
This review is about item#02311766.
Work at the factory
4
From Japan
On 2015-06-01 14:37:10
It is heavier than I thought. I think that it is unsuitable for a long time work.
This review is about item#02311757.