Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11
  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11
  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11
  • Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11

Safety Shoes Shoes, Low Quarter Shoessafety Shoes Shoesfd11 FD11

4.15 (33)
Item.#
02311793
Mfr.#
FD11
Package Qty.
1Pair
Ship pack of
1
62.00 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Steel
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 grade S leather (for normal work)
Material (Skin)
Leather (embossed soft), Cowhide (smooth finishing)
Type
Shoe, Low shoes
2014 TRUSCO Published Page
3-0239, 3-0239
Standard Weight (g/1 leg)
535(25.5cm), 535(25.5cm), 535(25.5cm)
TRUSCO Part Number
157-7620, 157-7620, 157-7620
Sole
More bottom, Single layered sole
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Color
black, Black
2015 Trusco Published Pages
3 0406, 3 0406
Foot Width
3E, 3E, 3E
Size (cm)
27.5, 27.5, 27.5
Customer Reviews
5 star 17
4 star 10
3 star 1
2 star 4
1 star 1
Review Rating: 4.15
33 Customer Reviews
The reviews are automatic translation.
Goods sorting, transportation, etc.
4
From Japan
On 2017-03-06 06:23:48
And overall to make that are firm, I like the groove of the shoe bottom us firmly captures the deep ground! But ... why only towards the right foot ... ① the end of the iron plate part that the feet to guard against (the midpoint of the base of the instep and the finger of the foot), will hurt a little bit, hit the top of ② shoes, became sore foot on the inner ankle because, you wore a little thicker socks. Because it is one week started using yet, I would like to think "I should get familiar with the foot slowly!", But ... The size of the shoes, was the correct answer to buy from one size small look at the reviews. I think that any good person who was seen as the "size on the premise that the wear thick socks."
This review is about item#02311757.
Within the general factory work
2
From Japan
On 2017-01-20 14:30:35
Safety shoes bought variety, but was this time failed. Hard rubber soles, there is a place where slippery. Soft for you prefer the soles of the Company. There is a place you do not know well when ordering.
This review is about item#2311784.
Machine parts fabrication, welding work
5
From Japan
On 2016-12-27 15:10:11
I wear a 40-year safety shoes of Simon, but since Monotaro did not think so cheap, is a large satisfied with the price surface. The same thing I'm surprised with the 6-seat of the other stores.
This review is about item#2311775.
To work in a factory
5
From Japan
On 2016-05-03 14:56:18
Easy to walk not too heavy!
This review is about item#02311766.
Plant facilities construction work
5
From Japan
On 2016-01-27 09:38:03
We tried to adopt because it does not change very much with those which had been previously used in the orthodox shoe. Improvements, peeling the rug in the shoes, the cause by is the drawback.
This review is about item#02311723.
When Operate the machine tool
5
From Japan
On 2015-11-05 14:13:53
The floor is easy to slip in oil, but come in handy no longer completely slip and fit. Nausea exchanges in about one year become tight smell of feet instead of shoes is broken. By the way, insoles deodorizing purpose has changed every January. Two years will have 10 hours a day, seven days a week If you were only wear only.
This review is about item#02311766.
Work in a factory
4
From Japan
On 2015-06-01 14:37:10
Heavy than I expected to. I think that it is not suitable for long-term work.
This review is about item#02311757.
Car maintenance
5
From Japan
On 2015-02-02 19:30:26
That the sole is displaced it will care.
This review is about item#02311766.
Scaffolding lifting, etc.
2
From Japan
On 2014-12-25 20:18:47
When the walk probably because the bottom is thin I feel hurt. Did does not change laid the insole. Cushion made with thin because ankle around also cowhide type is not much, is to get used to was painful to shoe sore. I regret that it was good if the sneaker type.
This review is about item#02311732.
I am using in the Iron Works
1
From Japan
On 2014-09-19 23:53:00
Sore soles of the feet, was at all Akanka' also put the underlay. There is better thick a little more bottom
This review is about item#02311766.