Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Footwear Laced Shoes
  • Safety Footwear Laced Shoes
  • Safety Footwear Laced Shoes

Safety Footwear Laced Shoes FD22

3.82 (11)
Item.#
02311811
Mfr.#
FD22
Package Qty.
1Pair
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
2014 TRUSCO Published Page
3-0248, 3-0248
Material (toe core)
steel, Steel
Foot Width
3E, 3E, 3E
Size (cm)
23.5, 23.5, 23.5
JIS Standard
JIS T8101 leather S-class (for plain work) pass, T8101 leather S grade JIS (usually working) pass
Material (Skin)
Cowhide and (smooth finish), The cowhide (smooth finish)
2015 Trusco Published Pages
3 0414, 3 0414
TRUSCO Part Number
157-7646, 157-7646, 157-7646
Sole
More bottom, Bottom more
Standard Weight (g/1 leg)
600(25.5cm), 600(25.5cm), 600(25.5cm)
Type
Novella slipper, Second volume overshoes
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Machine maintenance loading and unloading operation
5
From Japan
On 2018-04-07 09:56:55
Simmons are easy to wear and are less tired. I have patronized you for the last ten years. It is a different way from a cheap one. We have talked about cost reductions in the past. Certainly the eyelet is partially omitted. I am using it without any problem. In us, in summer 's intense heat, on the iron plate is the workplace. Heat is transmitted from the soles of the feet, it is hot in the summer, it cools down from the feet in the winter. Comparing rubber of old and new soles, you can see that the current thing is thicker than rubber. I would like to use something that I can raise the price. Thank you.
This review is about item#2311854.
Because garbage enters the feet during cutting work.
3
From Japan
On 2016-11-29 20:11:13
This price is saved with high cut. Purchased at the time of sale. It is good to have a small size for women. People usually wearing 23.5 were just saying. It seems that comfort has also come quite well from the beginning.
This review is about item#2311811.
Machine repair & maintenance, metal processing & welding
2
From Japan
On 2016-07-10 22:50:32
I bought the same item once about two years ago and it will be the second time this time. Although it was called "NBR synthetic rubber" that says oil resistance in the shoe sole, it has broken due to long abuse, and water has soaked in it. → Although it is the impression of confirming the delivered product, I feel the cost down such as "omission of eyelet" or "quality of leather". There was an impression of confidence similar to excessive quality and quality assurance in the word "made in Japan", but I thought a little. This shoe does not affect the use, I am glad if it can be used for a long time.
This review is about item#02311897.
Welding operation
1
From Japan
On 2016-03-18 23:37:22
Is it? Is it? Cost reduction? Is it? Did I mistake the grade of the product? The shoelace eyelet was omitted. I should have bought the same thing before in Monotauro ... Next I will look for other things.
This review is about item#02311863.
Work on site
5
From Japan
On 2015-10-16 20:22:14
It is satisfactory to buy goods with a proven track record on the manufacturer's products. Especially at shops, it is saved for immediate availability because of lack of many items.
This review is about item#02311906.
Safety boots
5
From Japan
On 2015-03-06 19:56:17
It is very good making. I was looking for these safety shoes. I am also satisfied with this price. For those who are wearing this type of leather shoes for the first time ... First of all, I will paint the wax of the maintenance into the leather first. Do not use liquid oil type ones that soften leather because it makes it shape. The leather just bought will dry and tender tightly so it will not hurt even if you use it after applying moisture and softening leather. This is easy, just "It will not walk much while wearing for about 3 hours" is OK. Leather is moderately softened by the heat of the feet and steaming the inside of the shoes with a slight sweat. In the beginning, tie the shoelace lightly and do not tighten strongly, if you tightly tighten at first strongly, you may find a strange bias on Velo leather. If you have resistance to wearing in the room for as long as 3 hours, wear it when driving the car, walk in earnest after habituating the leather.
This review is about item#02311854.
Machine equipment adjustment work
2
From Japan
On 2014-12-24 14:23:26
It is made in Simon It is also made in Japan and this price. I jumped and bought it. At the moment when the goods arrived, unpacking and holding the shoes "I got it, I thought I bought cheap goods." Luster like synthetic leather, hardness. A flat design around the ankle. Does Simon sell such a thing? I am stunned. Anyhow, since I bought it, I was thinking of mastering it somehow. He regretted that he was hard on the whole and would not fit in with his feet. Although I have no opportunity to use it every day, occasionally I went to the scene and used it several times. Synthetic leather which I thought was hard was gradually getting familiar and the discomfort came to disappear. If you try on a heavily wearing site, it seems to me that this is better.
This review is about item#02311854.
Work in the factory
4
From Japan
On 2013-08-16 13:17:26
I replaced it because the shoe sole of the sneaker type I used before was peeled off. It seems to be sturdy, but it seems to take some trouble to wear it hard until you get used to it. I think that it is making properly as a whole.
This review is about item#02311906.
Assembly and maintenance of industrial machinery
5
From Japan
On 2013-05-16 22:19:07
The weight is light although the skin is solid. Like shoes shiny, glossy but the thickness of the shoe sole is slightly thinner for safety shoes. (Business shoes) Better with a thing like a tab that can pull a part of the heel with your fingers when putting your feet.
This review is about item#02311872.
Vehicle maintenance, others
5
From Japan
On 2013-04-17 21:08:54
I think that durability is similar or slightly better. This time purchase is the third pair, but the sole has come off in 10 months after wearing it every day. Previously it was replaced for over 1 year because the pattern of the soles worn down. I think dissatisfactory should be given a little more waterproofing.
This review is about item#02311897.