Buy more than* S$200* and get FREE SHIPPING

  • Safety Footwear Laced Shoes
  • Safety Footwear Laced Shoes
  • Safety Footwear Laced Shoes

Safety Footwear Laced Shoes FD22

3.70 (10)
Package Qty.
Ship pack of
74.99 SGD
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0414, 3 0414
TRUSCO Part Number
157-7671, 157-7671, 157-7671
More bottom, One layered bottom
Standard Weight (g/1 leg)
600(25.5cm), 600(25.5cm), 600(25.5cm)
black, Black
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
2014 TRUSCO Published Page
3-0248, 3-0248
Material (toe core)
steel, Made of steel
Foot Width
3E, 3E, 3E
Size (cm)
25, 25, 25.0
Novella slipper, Novelette slippers
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Because garbage enters the feet during cutting work.
From Japan
On 2016-11-29 20:11:13
This price is saved with high cut. Purchased at the time of sale. It is good to have a small size for women. People usually wearing 23.5 were just saying. It seems that comfort has also come quite well from the beginning.
This review is about item#2311811.
Machine repair & maintenance, metal processing & welding
From Japan
On 2016-07-10 22:50:32
I bought the same item once about two years ago and it will be the second time this time. Although it was called "NBR synthetic rubber" that says oil resistance in the shoe sole, it has broken due to long abuse, and water has soaked in it. → Although it is the impression of confirming the delivered product, I feel the cost down such as "omission of eyelet" or "quality of leather". There was an impression of confidence similar to excessive quality and quality assurance in the word "made in Japan", but I thought a little. This shoe does not affect the use, I am glad if it can be used for a long time.
This review is about item#02311897.
Welding operation
From Japan
On 2016-03-18 23:37:22
Is it? Is it? Cost reduction? Is it? Did I mistake the grade of the product? The shoelace eyelet was omitted. I should have bought the same thing before in Monotauro ... Next I will look for other things.
This review is about item#02311863.
Work on site
From Japan
On 2015-10-16 20:22:14
It is satisfactory to buy goods with a proven track record on the manufacturer's products. Especially at shops, it is saved for immediate availability because of lack of many items.
This review is about item#02311906.
Safety boots
From Japan
On 2015-03-06 19:56:17
It is very good making. I was looking for these safety shoes. I am also satisfied with this price. For those who are wearing this type of leather shoes for the first time ... First of all, I will paint the wax of the maintenance into the leather first. Do not use liquid oil type ones that soften leather because it makes it shape. The leather just bought will dry and tender tightly so it will not hurt even if you use it after applying moisture and softening leather. This is easy, just "It will not walk much while wearing for about 3 hours" is OK. Leather is moderately softened by the heat of the feet and steaming the inside of the shoes with a slight sweat. In the beginning, tie the shoelace lightly and do not tighten strongly, if you tightly tighten at first strongly, you may find a strange bias on Velo leather. If you have resistance to wearing in the room for as long as 3 hours, wear it when driving the car, walk in earnest after habituating the leather.
This review is about item#02311854.
Machine equipment adjustment work
From Japan
On 2014-12-24 14:23:26
It is made in Simon It is also made in Japan and this price. I jumped and bought it. At the moment when the goods arrived, unpacking and holding the shoes "I got it, I thought I bought cheap goods." Luster like synthetic leather, hardness. A flat design around the ankle. Does Simon sell such a thing? I am stunned. Anyhow, since I bought it, I was thinking of mastering it somehow. He regretted that he was hard on the whole and would not fit in with his feet. Although I have no opportunity to use it every day, occasionally I went to the scene and used it several times. Synthetic leather which I thought was hard was gradually getting familiar and the discomfort came to disappear. If you try on a heavily wearing site, it seems to me that this is better.
This review is about item#02311854.
Work in the factory
From Japan
On 2013-08-16 13:17:26
I replaced it because the shoe sole of the sneaker type I used before was peeled off. It seems to be sturdy, but it seems to take some trouble to wear it hard until you get used to it. I think that it is making properly as a whole.
This review is about item#02311906.
Assembly and maintenance of industrial machinery
From Japan
On 2013-05-16 22:19:07
The weight is light although the skin is solid. Like shoes shiny, glossy but the thickness of the shoe sole is slightly thinner for safety shoes. (Business shoes) Better with a thing like a tab that can pull a part of the heel with your fingers when putting your feet.
This review is about item#02311872.
Vehicle maintenance, others
From Japan
On 2013-04-17 21:08:54
I think that durability is similar or slightly better. This time purchase is the third pair, but the sole has come off in 10 months after wearing it every day. Previously it was replaced for over 1 year because the pattern of the soles worn down. I think dissatisfactory should be given a little more waterproofing.
This review is about item#02311897.
Plumbing work in plant equipment
From Japan
On 2009-11-05 22:09:17
It was soft and easy to wear from the time of brand new. I welcome the work as well, so it is nice to have a change strap etc. You can change it with a mood if the color difference is attached.
This review is about item#02311854.