Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Long Boots
  • Safety Shoes Long Boots
  • Safety Shoes Long Boots

Safety Shoes Long Boots FD33

3.60 (5)
Package Qty.
Ship pack of
91.99 SGD
In stock
Now we ship to...
...see all
Item Feature
black, Black
Feature slipper
TRUSCO Part Number
157-7760, 157-7760, 157-7760
More bottom, Bottom more
Standard Weight (g/1 leg)
650(25.5cm), 650(25.5cm), 650(25.5cm)
JIS Standard
JIS T8101 leather S-class (for plain work) pass, T8101 leather S grade JIS (usually working) pass
Material (Skin)
Cowhide and (smooth finish), Cowhide and (smooth finish)
2015 Trusco Published Pages
3 0421, 3 0421
2014 TRUSCO Published Page
3-0253, 3-0253
Material (toe core)
steel, Steel
Foot Width
3E, 3E, 3E
Size (cm)
24.5, 24.5, 24.5
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
During heavy load installation
From Japan
On 2017-09-05 20:54:34
Old-fashioned Simon's safety shoes. It's tough, but the skin is hard until you wear it.
This review is about item#2311976.
Traffic induction guard
From Japan
On 2015-10-16 19:29:06
Unlike images, eyelets are not in the hole through which strings are passed, so the hole widens gradually
This review is about item#02311976.
Wear normally.
From Japan
On 2015-03-25 16:11:17
The comfort is good. However, it seems that the angle of the bracket of the ankle's return is quite outward. Well, I think that safety shoes are such a thing, but it will catch you caught on roughly wearing it. I stabbed a sheet of a motorcycle and broke it. I think whether it is okay to bend it slightly inside.
This review is about item#02311985.
Agriculture, mountain (hunting)
From Japan
On 2014-02-02 18:51:13
The front core is wider than the safety shoes (other makers) that I used to date. Also, I feel that the foot contact is soft. Durability of the sole · Grip is expected to be used ... · · · I am expecting.
This review is about item#02311994.
From Japan
On 2013-04-15 17:55:51
It is more durable and lasting longer than Magic's.
This review is about item#02311985.