Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Long Boots
  • Safety Shoes Long Boots
  • Safety Shoes Long Boots

Safety Shoes Long Boots FD33

3.60 (5)
Item.#
02311951
Mfr.#
FD33
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (cm)
26, 26, 26.0
2015 Trusco Published Pages
3 0421, 3 0421
2014 TRUSCO Published Page
3-0253, 3-0253
Material (toe core)
steel, Made of steel
Foot Width
3E, 3E, 3E
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 grade S leather (for normal work)
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
Color
black, Black
Type
Feature slipper, Long indoor slippers
TRUSCO Part Number
157-7794, 157-7794, 157-7794
Sole
More bottom, Single layered bottom
Standard Weight (g/1 leg)
650(25.5cm), 650(25.5cm), 650(25.5cm)
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
During heavy load installation
3
From Japan
On 2017-09-05 20:54:34
Old-fashioned Simon's safety shoes. It's tough, but the skin is hard until you wear it.
This review is about item#2311976.
Traffic induction guard
2
From Japan
On 2015-10-16 19:29:06
Unlike images, eyelets are not in the hole through which strings are passed, so the hole widens gradually
This review is about item#02311976.
Wear normally.
4
From Japan
On 2015-03-25 16:11:17
The comfort is good. However, it seems that the angle of the bracket of the ankle's return is quite outward. Well, I think that safety shoes are such a thing, but it will catch you caught on roughly wearing it. I stabbed a sheet of a motorcycle and broke it. I think whether it is okay to bend it slightly inside.
This review is about item#02311985.
Agriculture, mountain (hunting)
5
From Japan
On 2014-02-02 18:51:13
The front core is wider than the safety shoes (other makers) that I used to date. Also, I feel that the foot contact is soft. Durability of the sole · Grip is expected to be used ... · · · I am expecting.
This review is about item#02311994.
welding
4
From Japan
On 2013-04-15 17:55:51
It is more durable and lasting longer than Magic's.
This review is about item#02311985.