Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • JIS Comforted Half Boot FD 44 1 Layer Bottom
  • JIS Comforted Half Boot FD 44 1 Layer Bottom
  • JIS Comforted Half Boot FD 44 1 Layer Bottom

JIS Comforted Half Boot FD 44 1 Layer Bottom FD44

3.88 (25)
Item.#
02312021
Mfr.#
FD44
Package Qty.
1Pair
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Sole
More bottom, One layered bottom
Standard Weight (g)
1230, 1230
Size (cm)
24.5, 24.5, 24.5
Color
black, Black
Type
Half boot, Half boots
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Description 2
Wide steel core, so hitting of the feet and no tearing of socks.
TRUSCO Part Number
157-7867, 157-7867, 157-7867
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
615(26.0cm), 615(26.0cm), 600(25.5cm)
2015 Trusco Published Pages
3 0423, 3 0423
2014 TRUSCO Published Page
3-0256, 3-0256
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 S grade leather (for normal work)
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
Customer Reviews
5 star 6
4 star 14
3 star 3
2 star 0
1 star 2
Review Rating: 3.88
25 Customer Reviews
The reviews are automatic translation.
Everyday use
4
From Japan
On 2018-05-28 11:17:42
I use it every day for 2 years. I feel that quality was better in the past. Still easy to wear, so I have patronized for many years.
This review is about item#2312046.
Forging work
1
From Japan
On 2018-05-25 19:17:18
Would it be better if you dropped one size than nude size The half boots were useless after the fire entered. The thing itself was reasonable for the amount
This review is about item#2312055.
Work in the factory
4
From Japan
On 2018-05-08 17:49:13
Even when wet, it is hard to slip, it is strong and lasts long, but comfort is hard at first, it takes time to get used to
This review is about item#2312037.
Work in the cabinet
3
From Japan
On 2018-01-24 09:54:13
Although it is strong, the base of the toes of the toes first hurts at first. It will be resolved if you get used to it ...
This review is about item#2312021.
Car dismantling business
5
From Japan
On 2017-12-09 15:10:19
I was purchasing other shoes, but the bottom was biting because of oil. This half-boots is okay. Leather is fast, so it feels like a little harder around the heel a little.
This review is about item#2312073.
Work in the cabinet
5
From Japan
On 2017-11-16 14:01:02
I like it so easy to wear. I will also order next time.
This review is about item#2312046.
Car dismantling business
4
From Japan
On 2017-11-09 16:48:45
It is hard to break and has durability and it is very good. I think that there are few strangeness when there is more firmness.
This review is about item#2312064.
Stone processing
4
From Japan
On 2017-06-16 00:02:30
Whether or not I will last long will not be known until time passes but it is easy to wear.
This review is about item#2312055.
I am doing a welding grinder, etc.
4
From Japan
On 2017-05-06 08:12:57
I think that it is good to keep it for a year The bruise comes in the front seams. I can not use it once my mouth opens. I want you to make it a more durable seam.
This review is about item#02312046.
Work in the cabinet
5
From Japan
On 2017-04-26 10:07:36
I like it because it is durable and lasts longer than I used before. I will also place an order.
This review is about item#2312055.