Buy more than* S$200* and get FREE SHIPPING

  • JIS Comforted Half Boot FD 44 1 Layer Bottom
  • JIS Comforted Half Boot FD 44 1 Layer Bottom
  • JIS Comforted Half Boot FD 44 1 Layer Bottom

JIS Comforted Half Boot FD 44 1 Layer Bottom FD44

4.00 (22)
Item.#
02312037
Mfr.#
FD44
Package Qty.
1Pair
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g)
1230, 1230
Size (cm)
25, 25, 25.0
Color
black, Black
Type
Half boot, Half boots
TRUSCO Part Number
157-7875, 157-7875, 157-7875
Foot Width
3E, 3E, 3E
Material (Skin)
Cowhide and (smooth finish), Cowhide (smooth finishing)
JIS Standard
JIS T8101 leather S-class (for plain work) pass, JIS T8101 grade S leather (for normal work)
Standard Weight (g/1 leg)
615(26.0cm), 615(26.0cm), 600(25.5cm)
2015 Trusco Published Pages
3 0423, 3 0423
2014 TRUSCO Published Page
3-0256, 3-0256
Material (toe core)
steel, Made of steel
Sole
More bottom, Single layered bottom
Material (Sole)
NBR synthetic rubber, NBR synthetic rubber
Description 2
Wide steel core, so does not hit feet or tear socks.
Customer Reviews
5 star 6
4 star 12
3 star 3
2 star 0
1 star 1
Review Rating: 4.00
22 Customer Reviews
The reviews are automatic translation.
Work in the cabinet
3
From Japan
On 2018-01-24 09:54:13
Although it is strong, the base of the toes of the toes first hurts at first. It will be resolved if you get used to it ...
This review is about item#2312021.
Car dismantling business
5
From Japan
On 2017-12-09 15:10:19
I was purchasing other shoes, but the bottom was biting because of oil. This half-boots is okay. Leather is fast, so it feels like a little harder around the heel a little.
This review is about item#2312073.
Work in the cabinet
5
From Japan
On 2017-11-16 14:01:02
I like it so easy to wear. I will also order next time.
This review is about item#2312046.
Car dismantling business
4
From Japan
On 2017-11-09 16:48:45
It is hard to break and has durability and it is very good. I think that there are few strangeness when there is more firmness.
This review is about item#2312064.
Stone processing
4
From Japan
On 2017-06-16 00:02:30
Whether or not I will last long will not be known until time passes but it is easy to wear.
This review is about item#2312055.
I am doing a welding grinder, etc.
4
From Japan
On 2017-05-06 08:12:57
I think that it is good to keep it for a year The bruise comes in the front seams. I can not use it once my mouth opens. I want you to make it a more durable seam.
This review is about item#02312046.
Work in the cabinet
5
From Japan
On 2017-04-26 10:07:36
I like it because it is durable and lasts longer than I used before. I will also place an order.
This review is about item#2312055.
During welding operation
4
From Japan
On 2017-02-16 17:14:09
Although there is no problem at the time of welding, there are a lot of work of standing and sitting, and it is a bit disappointing whether the thread of the sewing portion will be torn by the spark of the welding and it will open, but it will be better for one year think. The others are strong and satisfied.
This review is about item#2312082.
Move inside the construction site
4
From Japan
On 2016-12-01 16:56:35
The iron plate of the toe is relatively large and it does not feel like touching the instep part of the foot. Leather is pretty thick and solid, but it is hard to walk a bit while new. The size of the calf part is pretty big. It seems that the size is larger than the other company's products as a whole, so I think that it was good with one smaller size than usual.
This review is about item#2312091.
Site
5
From Japan
On 2016-10-14 16:24:01
It will be appreciated by firmly fitting to your feet. And it is very handy because you can keep your legs firmly.
This review is about item#2312073.