Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes 7511
  • Safety Shoes 7511
  • Safety Shoes 7511

Safety Shoes 7511 7511Black

4.12 (16)
Package Qty.
Ship pack of
89.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Double-layer bottom, Double soles
Standard Weight (g/1 leg)
390(25.5cm), 390(25.5cm), 390(25.5cm)
Size (cm)
25, 25, 25.0
2015 Trusco Published Pages
3 0401, 3 0401
2014 TRUSCO Published Page
3-0231, 3-0231
Material (toe core)
ACM resin, made of ACM resin
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 grade S leather (for normal work) E compliant
Foot Width
3E, 3E, 3E
Material (Skin)
Cowhide, Cowhide with silver
black, Black
Shoe, Low shoes
TRUSCO Part Number
157-8375, 157-8375, 157-8375
TGK Product Number
407-87-07-22, 407-87-07-22, 407-87-07-22
Material (Sole)
Foamed polyurethane, Foaming polyurethane
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 1
1 star 1
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
Factory work
From Japan
On 2018-02-08 19:40:18
There is also cushioning and it is good. Though it is wide in 3E, I wish 4E should be present, but I increased the size by 0.5 cm and corresponded.
This review is about item#2312186.
For ordinary work
From Japan
On 2017-10-26 16:43:55
I heard opinions from people who are using very easy to wear shoes.
This review is about item#2312143.
Repair of heavy machinery
From Japan
On 2017-04-22 20:59:28
Light, sturdy, less heel reduction. Noteworthy things such as pebbles are not caught in the shoe sole. I make it bigger and I adjust it with Simon made insole.
This review is about item#2312195.
At a manufacturing company company
From Japan
On 2017-02-25 18:59:24
I wear it for about 10 hours every day, but the leather is a little heavy and the leather is hard. I wonder if it will become softer if you become familiar ...?
This review is about item#2312134.
Used in factory in shipbuilding industry
From Japan
On 2017-01-21 17:33:02
It is truly Simon. Well comfortable, light and wearing comfortably every day. I would like to purchase next time as well.
This review is about item#2312177.
On-site management, demolition work
From Japan
On 2016-12-05 17:08:11
The price is high, but the performance is good. It looks well and can be seen by people who can work.
This review is about item#2312161.
Bicycle repair
From Japan
On 2016-11-04 16:46:14
It is light and easy to wear. I will wear it even when going out when design is not like safety shoes. Just because it is large according to everyone's review, it was a 0.5 cm smaller size, so I ordered it with a 0.5 cm smaller than the shoes I usually wear but it was a failure. Although it may be no problem if you are wearing it in a chair, it is working shoes, so toes will hurt if you are walking all day. It is better to order with the size you normally wear because you will need a little margin on your toes so you will not fail. Large is small, but small is not big. It is good shoes, but this time I have to put up with a little patience, so I reduced one star. When ordering next time I order with 25 cm.
This review is about item#2312125.
From Japan
On 2016-08-16 09:15:37
Because it is wide in 3 and it is relaxed, it may be able to be smaller than the size usually wearing by 0.5 cm.
This review is about item#2312152.
Machine maintenance, work at the factory work etc.
From Japan
On 2016-07-17 16:39:49
It is easy to wear as it becomes a little lightweight.
This review is about item#02312152.
Used for on-site work
From Japan
On 2016-06-08 17:32:05
I am satisfied because it is strong and lasts long.
This review is about item#02312152.