Buy more than* S$200* and get FREE SHIPPING

  • Safety Footwear Laced Shoes
  • Safety Footwear Laced Shoes
  • Safety Footwear Laced Shoes
  • Safety Footwear Laced Shoes

Safety Footwear Laced Shoes 7522

5.00 (5)
Item.#
02312274
Mfr.#
7522
Package Qty.
1Pair
Ship pack of
1
90.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0412, 3 0412
TRUSCO Part Number
157-8511, 157-8511, 157-8511
Foot Width
3E, 3E, 3E
Size (cm)
27, 27, 27.0
Color
black, Black
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 grade S leather (for normal work) E compliant
Material (Sole)
Foamed polyurethane, Foaming polyurethane
Material (toe core)
ACM resin, made of ACM resin
Sole
False bottom, Double soles
Standard Weight (g/1 leg)
435(25.5cm), 435(25.5cm), 435(25.5cm)
2014 TRUSCO Published Page
3-0246, 3-0246
Type
Novella slipper, Medium length indoor slippers
Standard Weight (g)
870 (both feet /25.5cm), 870 (both feet/25.5cm)
Material (Skin)
Leather (embossed soft), Cow leather (soft-press)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Use within the plant
5
From Japan
On 2016-05-21 20:50:40
Previously whether even early two years soon 7522 of safety shoes turn while tired is heavy foot when it was safety shoes of FD22 I ordered. Comfort is not tired, is light to foot. It is in this state seem to get to go to me for smelting design in addition (laughs) However, it seems that waiting for the future fight against the stuffiness in the summer. For example, I think that it is good if there is also an item can dehumidification keep stabbing while not wearing it (sweat)
This review is about item#02312292.
Manufacturing premise
5
From Japan
On 2015-12-18 14:49:22
Not tired wearing very lightly wide. If a little more open hole through the string
This review is about item#02312256.
Work in a factory
5
From Japan
On 2015-09-29 14:26:48
We use for many years. It is Simon of the shoes is the best.
This review is about item#02312256.
Light work in the outdoors
5
From Japan
On 2015-09-20 22:00:43
Slightly unstable because the soft heel
This review is about item#02312256.
For farming
5
From Japan
On 2009-12-24 21:30:59
Easy to use there is a fit to the foot with a metering.
This review is about item#02312274.