Buy more than* S$200* and get FREE SHIPPING

  • Safety Boots

Safety Boots 7533

Item.#
02312301
Mfr.#
7533
Package Qty.
1Pair
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Size (cm)
23.5, 23.5
2015 Trusco Published Pages
3 0417, 3 0417
Material (toe core)
ACM resin
Sole
False bottom
Standard Weight (g)
1000 (both feet /25.5cm)
Material (Sole)
Foamed polyurethane
JIS Standard
JIS T8101 leather S-class (for plain work) E pass
Color
black
Type
Feature slipper
TRUSCO Part Number
157-8545, 157-8545
Foot Width
3E, 3E
Standard Weight (g/1 leg)
500(25.5cm), 500(25.5cm)
Material (Skin)
Leather (embossed soft)