Buy more than* S$200* and get FREE SHIPPING

  • Safety Boots

Safety Boots 7533

Item.#
02312326
Mfr.#
7533
Package Qty.
1Pair
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
500(25.5cm), 500(25.5cm)
Material (Skin)
Leather (embossed soft)
2014 TRUSCO Published Page
3-0251, 3-0251
2015 Trusco Published Pages
3 0417, 3 0417
Material (toe core)
ACM resin
Sole
False bottom
Standard Weight (g)
1000 (both feet /25.5cm)
Material (Sole)
Foamed polyurethane
Size (cm)
24.5, 24.5
Color
black
Type
Feature slipper
TRUSCO Part Number
157-8561, 157-8561
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S-class (for plain work) E pass