Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Boots

Safety Boots 7533

Item.#
02312371
Mfr.#
7533
Package Qty.
1Pair
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Standard Weight (g)
1000 (both feet /25.5cm)
Material (Sole)
Foamed polyurethane
Size (cm)
27, 27
Color
black
Type
Feature slipper
TRUSCO Part Number
157-8618, 157-8618
Foot Width
3E, 3E
Standard Weight (g/1 leg)
500(25.5cm), 500(25.5cm)
Material (Skin)
Leather (embossed soft)
2014 TRUSCO Published Page
3-0251, 3-0251
2015 Trusco Published Pages
3 0417, 3 0417
Material (toe core)
ACM resin
Sole
False bottom
JIS Standard
JIS T8101 leather S-class (for plain work) E pass