|
- Item.#
- 02312387
- Mfr.#
- 7533
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Standard Weight (g)
- 1000 (both feet /25.5cm)
- Material (Sole)
- Foamed polyurethane
- Size (cm)
- 27.5, 27.5
- Color
- black
- Type
- Feature slipper
- TRUSCO Part Number
- 157-8626, 157-8626
- Foot Width
- 3E, 3E
- Standard Weight (g/1 leg)
- 500(25.5cm), 500(25.5cm)
- Material (Skin)
- Leather (embossed soft)
- 2014 TRUSCO Published Page
- 3-0251, 3-0251
- 2015 Trusco Published Pages
- 3 0417, 3 0417
- Material (toe core)
- ACM resin
- Sole
- False bottom
- JIS Standard
- JIS T8101 leather S-class (for plain work) E pass
|
Customers Who Viewed This Item Also Viewed