Buy more than* S$200* and get FREE SHIPPING

  • Jis Compliant Half Boots 7544, Bottom 2 Layers
  • Jis Compliant Half Boots 7544, Bottom 2 Layers
  • Jis Compliant Half Boots 7544, Bottom 2 Layers

Jis Compliant Half Boots 7544, Bottom 2 Layers 7544Black

4.67 (3)
Item.#
02312457
Mfr.#
7544Black
Package Qty.
1Pair
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
Type
Half boot, Half boots
TRUSCO Part Number
157-8693, 157-8693, 157-8693
Material (toe core)
Wide ACM resin, ACM resin
Foot Width
3E, 3E, 3E
Material (Sole)
Foamed polyurethane, Foaming polyurethane
JIS Standard
JIS T 8101 leather S species EF pass, JIS T8101 S grade leather (for normal work) E compliant
Size (cm)
26.0, 26.0, 26.0
2015 Trusco Published Pages
3 0418, 3 0418
2014 TRUSCO Published Page
3-0254, 3-0254
Sole
False bottom, Double layer soles
Standard Weight (g/1 leg)
490(25.5cm), 490(25.5cm), 490(25.5cm)
Material (Skin)
Leather (embossed soft), Cowhide (Soft embossing)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-02-24 08:59:51
I want you to wear a belt that hooks your fingers when you wear it on the upper part that is light and easy to walk with its feet soft
This review is about item#2312475.
In-fact welding can machine operation
5
From Japan
On 2014-09-17 15:51:01
Simple and comfortable to wear.
This review is about item#02312457.
I do maintenance maintenance and repair of the opportunity at the tunnel site.
5
From Japan
On 2014-06-02 18:48:47
This time I bought things more expensive than usual, I like light and comfortable well.
This review is about item#02312457.