Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis Compliant Half Boots 7544, Bottom 2 Layers
  • Jis Compliant Half Boots 7544, Bottom 2 Layers
  • Jis Compliant Half Boots 7544, Bottom 2 Layers

Jis Compliant Half Boots 7544, Bottom 2 Layers 7544Black

4.75 (4)
Item.#
02312466
Mfr.#
7544Black
Package Qty.
1Pair
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
Type
Half boot, Half boots
TRUSCO Part Number
157-8707, 157-8707, 157-8707
Material (toe core)
Wide ACM resin, ACM resin
Foot Width
3E, 3E, 3E
Material (Skin)
Leather (embossed soft), Cowhide (Soft embossing)
Material (Sole)
Foamed polyurethane, Foamed polyurethane
Size (cm)
26.5, 26.5, 26.5
2015 Trusco Published Pages
3 0418, 3 0418
2014 TRUSCO Published Page
3-0254, 3-0254
Sole
False bottom, Double layer soles
Standard Weight (g/1 leg)
490(25.5cm), 490(25.5cm), 490(25.5cm)
JIS Standard
JIS T 8101 leather S species EF pass, JIS T8101 S grade leather (for normal work) E compliant
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
From everyday to work, mainly iron cutting and carpentry work
5
From Japan
On 2018-06-01 00:12:27
Because the bottom is thick, the cushioning property is high, it is hard to get tired. Rainy days and cold days can also be used comfortably. It can be used with sense of boots, durability is also high, so I am very satisfied.
This review is about item#02312432.
During machine maintenance
4
From Japan
On 2017-02-24 08:59:51
I want you to wear a belt that hooks your fingers when you wear it on the upper part that is light and easy to walk with its feet soft
This review is about item#2312475.
In-fact welding can machine operation
5
From Japan
On 2014-09-17 15:51:01
Simple and comfortable to wear.
This review is about item#02312457.
I do maintenance maintenance and repair of the opportunity at the tunnel site.
5
From Japan
On 2014-06-02 18:48:47
This time I bought things more expensive than usual, I like light and comfortable well.
This review is about item#02312457.