Buy more than* S$200* and get FREE SHIPPING

  • Jis Compliant Half Boots 7544, Bottom 2 Layers
  • Jis Compliant Half Boots 7544, Bottom 2 Layers
  • Jis Compliant Half Boots 7544, Bottom 2 Layers

Jis Compliant Half Boots 7544, Bottom 2 Layers 7544Black

5.00 (2)
Item.#
02312484
Mfr.#
7544Black
Package Qty.
1Pair
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
Type
Half boot, Half boots
TRUSCO Part Number
157-8723, 157-8723, 157-8723
Material (toe core)
Wide ACM resin, ACM resin
Foot Width
3E, 3E, 3E
Material (Sole)
Foamed polyurethane, Foamed polyurethane
JIS Standard
JIS T 8101 leather S species EF pass, JIS T8101 S grade leather (for normal work) E compliant
Size (cm)
27.5, 27.5, 27.5
2015 Trusco Published Pages
3 0418, 3 0418
2014 TRUSCO Published Page
3-0254, 3-0254
Sole
False bottom, Double layer soles
Standard Weight (g/1 leg)
490(25.5cm), 490(25.5cm), 490(25.5cm)
Material (Skin)
Leather (embossed soft), Cowhide (Soft embossing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Factory within the welding canning machine operation
5
From Japan
On 2014-09-17 15:51:01
Simple comfort is good.
This review is about item#02312457.
Maintenance and inspection of the opportunity in the tunnel site, has a repair.
5
From Japan
On 2014-06-02 18:48:47
This time I bought a thing more expensive than usual, I like may be light and comfort.
This review is about item#02312457.