Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Long Slippers, Tori Theo
  • Safety Shoes Long Slippers, Tori Theo
  • Safety Shoes Long Slippers, Tori Theo

Safety Shoes Long Slippers, Tori Theo 8538

4.68 (28)
Package Qty.
Ship pack of
169.99 SGD
Shipped after 2018-03-30
Now we ship to...
...see all
Item Feature
black, Black
Material (Skin)
Silver with cowhide, Grain-cowhide
Magic formula
Material (toe core)
Wide ACM resin, Wide ACM resin
Foot Width
3E, 3E, 3E
Material (Sole)
SX urethane, two-layer SX rubber, SX urethane, two-layer rubber SX
Standard Weight (g/1 leg)
485(25.5cm), 485(25.5cm), 485(25.5cm)
Size (cm)
24, 24, 24
2015 Trusco Published Pages
3 0416, 3 0416
TRUSCO Part Number
152-5042, 152-5042, 152-5042
Three-layer bottom, Three-layer bottom
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, T8101 leather S grade JIS (usually working) E pass
Customer Reviews
5 star 23
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
Aerial work
From Japan
On 2018-03-01 14:39:57
Employees say that leather is soft and familiar to the feet and very comfortable to wear
This review is about item#2312737.
Agriculture, forest clearing, thinning
From Japan
On 2017-10-06 20:57:10
There was an electric shop climbing a mountain with a pair of half - boots. I thought "Well well" without climbing shoes, but I wear this shoe and I understood the reason. Last year I became a half incompetent due to cerebral infarction, but because I wrap the ankle, heel and the feet balanced well, I am satisfied with the unexpected effect because walking is unchanged as in normal condition. Thank you Simone Simon. I am fortunate to be able to communicate the method of care.
This review is about item#2312782.
Field management of transmission line construction
From Japan
On 2017-08-03 15:57:39
I have been using these safety shoes for over 10 years. When wearing this, other safety shoes become unsatisfactory. A safety rope for fall prevention tends to stick to a Velcro.
This review is about item#2312764.
General civil work
From Japan
On 2017-04-14 09:39:17
After wearing this, even if there are stones and small holes at the work site, I have stopped walking around. I wonder if it is a little expensive.
This review is about item#2312755.
From Japan
On 2016-10-24 16:25:58
Safety shoes are essential site workers I wear it more than 8 hours everyday I am familiar with having a good home It is cheaper than purchasing at a home center etc.
This review is about item#2312737.
Warehouse work
From Japan
On 2016-09-27 13:41:15
We purchase it for employees. It is said that it is easy to wear with Velcro tape. Weight and comfort are important because it wears for a long time, but it seems there is no problem here. I think that the price is reasonable when considering long-term use because the quality is also good. Size handling is also convenient as it is shipped on the day.
Aerial work
From Japan
On 2016-07-19 14:03:58
The employee seems to be very comfortable to wear.
This review is about item#02312782.
Manufacturing industry
From Japan
On 2016-01-05 10:11:43
After several years without wearing the shoe sole broke and separated.
This review is about item#02312773.
Internal work
From Japan
On 2015-12-23 18:47:13
Leather is also soft and comfortable to wear. Velcro strap is more user-friendly than knitting. I have lasted the longest in safety shoes I used to date.
This review is about item#02312746.
For civil engineering work!
From Japan
On 2015-10-22 18:21:15
Because it is used in civil engineering work, it should not be durable! The cheap article I bought before is the worst article I can not bring for 2 months! This time I bought expensive goods because I bought it, so I'm expecting! One year is OK! I will not buy it if I have to leave it for half a year! Monotaro san!
This review is about item#02312791.