Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Long Slippers, Tori Theo
  • Safety Shoes Long Slippers, Tori Theo
  • Safety Shoes Long Slippers, Tori Theo

Safety Shoes Long Slippers, Tori Theo 8538

4.69 (29)
Item.#
02312737
Mfr.#
8538
Package Qty.
1Pair
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
2014 TRUSCO Published Page
3-0249, 3-0249
2015 Trusco Published Pages
3 0416, 3 0416
TRUSCO Part Number
152-5069, 152-5069, 152-5069
Sole
Three-layer bottom, 3-Layer bottom
Standard Weight (g/1 leg)
485(25.5cm), 485(25.5cm), 485(25.5cm)
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 S grade leather (for normal work) E compliant
Size (cm)
25, 25, 25.0
Type
Magic formula, Magic formula
Specification
Antistatic
Material (toe core)
Wide ACM resin, Wide ACM resin
Foot Width
3E, 3E, 3E
Material (Skin)
Silver with cowhide, Cowhide with silver
Material (Sole)
SX urethane, two-layer SX rubber, SX urethane + 2 layer SX rubber
Customer Reviews
5 star 24
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.69
29 Customer Reviews
The reviews are automatic translation.
Signal construction
5
From Japan
On 2018-04-11 16:13:19
Employees are repeating. It is good to be able to wear it with Velcro tape immediately, and because it also has a lot of high place work, it is also lightweight.
This review is about item#2312746.
Aerial work
5
From Japan
On 2018-03-01 14:39:57
Employees say that leather is soft and familiar to the feet and very comfortable to wear
This review is about item#2312737.
Agriculture, forest clearing, thinning
5
From Japan
On 2017-10-06 20:57:10
There was an electric shop climbing a mountain with a pair of half - boots. I thought "Well well" without climbing shoes, but I wear this shoe and I understood the reason. Last year I became a half incompetent due to cerebral infarction, but because I wrap the ankle, heel and the feet balanced well, I am satisfied with the unexpected effect because walking is unchanged as in normal condition. Thank you Simone Simon. I am fortunate to be able to communicate the method of care.
This review is about item#2312782.
Field management of transmission line construction
5
From Japan
On 2017-08-03 15:57:39
I have been using these safety shoes for over 10 years. When wearing this, other safety shoes become unsatisfactory. A safety rope for fall prevention tends to stick to a Velcro.
This review is about item#2312764.
General civil work
4
From Japan
On 2017-04-14 09:39:17
After wearing this, even if there are stones and small holes at the work site, I have stopped walking around. I wonder if it is a little expensive.
This review is about item#2312755.
Always
5
From Japan
On 2016-10-24 16:25:58
Safety shoes are essential site workers I wear it more than 8 hours everyday I am familiar with having a good home It is cheaper than purchasing at a home center etc.
This review is about item#2312737.
Warehouse work
4
From Japan
On 2016-09-27 13:41:15
We purchase it for employees. It is said that it is easy to wear with Velcro tape. Weight and comfort are important because it wears for a long time, but it seems there is no problem here. I think that the price is reasonable when considering long-term use because the quality is also good. Size handling is also convenient as it is shipped on the day.
Aerial work
5
From Japan
On 2016-07-19 14:03:58
The employee seems to be very comfortable to wear.
This review is about item#02312782.
Manufacturing industry
1
From Japan
On 2016-01-05 10:11:43
After several years without wearing the shoe sole broke and separated.
This review is about item#02312773.
Internal work
5
From Japan
On 2015-12-23 18:47:13
Leather is also soft and comfortable to wear. Velcro strap is more user-friendly than knitting. I have lasted the longest in safety shoes I used to date.
This review is about item#02312746.