Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes Long Slippers, Tori Theo
  • Safety Shoes Long Slippers, Tori Theo
  • Safety Shoes Long Slippers, Tori Theo
  • Safety Shoes Long Slippers, Tori Theo

Safety Shoes Long Slippers, Tori Theo 8538

4.67 (27)
Item.#
02312755
Mfr.#
8538
Package Qty.
1Pair
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
black, Black
2015 Trusco Published Pages
3 0416, 3 0416
TRUSCO Part Number
152-5085, 152-5085, 152-5085
Sole
Three-layer bottom, 3-layer sole
Standard Weight (g/1 leg)
485(25.5cm), 485(25.5cm), 485(25.5cm)
Size (cm)
26, 26, 26.0
JIS Standard
JIS T8101 leather S-class (for plain work) E pass, JIS T8101 grade S leather (for normal work) E compliant
Type
Magic formula, Magic type
Specification
Antistatic
Material (toe core)
Wide ACM resin, Made of wide ACM resin
Foot Width
3E, 3E, 3E
Material (Skin)
Silver with cowhide, Cowhide with silver
2014 TRUSCO Published Page
3-0249, 3-0249
Material (Sole)
SX urethane, two-layer SX rubber, SX urethane + 2 layer SX rubber