Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker 8611

3.00 (2)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0408, 3 0408
2014 TRUSCO Published Page
3-0241, 3-0241
TRUSCO Part Number
351-4005, 351-4005, 351-4005
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
390(25.5cm), 390(25.5cm), 390(25.5cm)
Material (Skin)
Of silver with leather and artificial leather combination, Combination of artificial leather and silver with cowhide
Material (Sole)
SX3-layer bottom (SX urethane, SX rubber x2 layer), (SX urethane, SX Rubber x 2-layer) SX3 layer bottom
Charcoal, DarkGray
Material (toe core)
ACM resin, ACM resin
Standard Weight (g)
740, 740, 740
Size (cm)
24, 24, 24
JIS Standard
JIS T8101 leather S species (for plain work) E pass, T8101 leather S species JIS (usually working) E pass
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
From Japan
On 2017-01-30 11:12:23
It is light, durable and lasts long. People who wear this have been buying the same thing. I will purchase it by 10% discount, but recently it is short of stock or it will be out of stock immediately, please do not run out of stock for continued purchase
This review is about item#2312843.
Work in the factory
From Japan
On 2013-03-01 13:08:32
It is light and easy to use
This review is about item#35062815.