Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker 8611

3.00 (2)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Standard Weight (g)
760, 760, 760
Size (cm)
24.5, 24.5, 24.5
Charcoal, DarkGray
Material (toe core)
ACM resin, ACM resin
JIS Standard
JIS T8101 leather S species (for plain work) E pass, T8101 leather S species JIS (usually working) E pass
Material (Skin)
Of silver with leather and artificial leather combination, Combination of artificial leather and silver with cowhide
Standard Weight (g/1 leg)
390(25.5cm), 390(25.5cm), 390(25.5cm)
2015 Trusco Published Pages
3 0408, 3 0408
2014 TRUSCO Published Page
3-0241, 3-0241
TRUSCO Part Number
351-4013, 351-4013, 351-4013
Foot Width
3E, 3E, 3E
Material (Sole)
SX3-layer bottom (SX urethane, SX rubber x2 layer), (SX urethane, SX Rubber x 2-layer) SX3 layer bottom
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
From Japan
On 2017-01-30 11:12:23
It is light, durable and lasts long. People who wear this have been buying the same thing. I will purchase it by 10% discount, but recently it is short of stock or it will be out of stock immediately, please do not run out of stock for continued purchase
This review is about item#2312843.
Work in the factory
From Japan
On 2013-03-01 13:08:32
It is light and easy to use
This review is about item#35062815.