Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker 8611

3.00 (2)
Item.#
02312834
Mfr.#
8611
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Charcoal, Charcoal
Type
sneakers, Sneakers
Material (toe core)
ACM resin, ACM resin
Standard Weight (g)
780, 780, 780
Size (cm)
25, 25, 25
Material (Sole)
SX3-layer bottom (SX urethane, SX rubber x2 layer), (Sx urethane, Sx rubber layer x2) Sx3 bottom layer
JIS Standard
JIS T8101 leather S species (for plain work) E pass, T8101 leather S species JIS (usually working) E pass
2014 TRUSCO Published Page
3-0241, 3-0241
TRUSCO Part Number
351-4021, 351-4021, 351-4021
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
390(25.5cm), 390(25.5cm), 390(25.5cm)
2015 Trusco Published Pages
3 0408, 3 0408
Material (Skin)
Of silver with leather and artificial leather combination, Combination of artificial leather and silver with cowhide
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
2
From Japan
On 2017-01-30 11:12:23
It is light, durable and lasts long. People who wear this have been buying the same thing. I will purchase it by 10% discount, but recently it is short of stock or it will be out of stock immediately, please do not run out of stock for continued purchase
This review is about item#2312843.
Work in the factory
4
From Japan
On 2013-03-01 13:08:32
It is light and easy to use
This review is about item#35062815.