Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker 8611

3.00 (2)
Item.#
02312852
Mfr.#
8611
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Charcoal, DarkGray
Type
sneakers
Material (toe core)
ACM resin, ACM resin
Standard Weight (g)
820, 820, 820
Size (cm)
26, 26, 26
JIS Standard
JIS T8101 leather S species (for plain work) E pass, T8101 leather S species JIS (usually working) E pass
Material (Skin)
Of silver with leather and artificial leather combination, Combination of artificial leather and silver with cowhide
2014 TRUSCO Published Page
3-0241, 3-0241
TRUSCO Part Number
351-4048, 351-4048, 351-4048
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
390(25.5cm), 390(25.5cm), 390(25.5cm)
2015 Trusco Published Pages
3 0408, 3 0408
Material (Sole)
SX3-layer bottom (SX urethane, SX rubber x2 layer), (SX urethane, SX Rubber x 2-layer) SX3 layer bottom
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machinery maintenance work
2
From Japan
On 2017-01-30 11:12:23
Lighter and durable. People wear this, you have much to buy the same thing. You buy a 10% discount, will be out of stock soon or recent shortage of the, I do not want to is out of stock for the continued purchase
This review is about item#2312843.
Factory work
4
From Japan
On 2013-03-01 13:08:32
Light and easy to use
This review is about item#35062815.