Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker 8611

3.00 (2)
Item.#
02312886
Mfr.#
8611
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
390(25.5cm), 390(25.5cm), 390(25.5cm)
2015 Trusco Published Pages
3 0408, 3 0408
2014 TRUSCO Published Page
3-0241, 3-0241
TRUSCO Part Number
351-4072, 351-4072, 351-4072
JIS Standard
JIS T8101 leather S species (for plain work) E pass, T8101 leather S species JIS (usually working) E pass
Material (Skin)
Of silver with leather and artificial leather combination, Combination of artificial leather and silver with cowhide
Standard Weight (g)
800, 800, 800
Size (cm)
27.5, 27.5, 27.5
Color
Charcoal, DarkGray
Type
sneakers
Material (toe core)
ACM resin, ACM resin
Material (Sole)
SX3-layer bottom (SX urethane, SX rubber x2 layer), (SX urethane, SX Rubber x 2-layer) SX3 layer bottom
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance work
2
From Japan
On 2017-01-30 11:12:23
It is light, durable and lasts long. People who wear this have been buying the same thing. I will purchase it by 10% discount, but recently it is short of stock or it will be out of stock immediately, please do not run out of stock for continued purchase
This review is about item#2312843.
Work in the factory
4
From Japan
On 2013-03-01 13:08:32
It is light and easy to use
This review is about item#35062815.