Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Proof Boots
  • Water Proof Boots
  • Water Proof Boots

Water Proof Boots -

5.00 (1)
Item.#
02313175
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 0479, 3 0479
Height (cm)
37.5(26cm), 37.5(26cm), 37.5(26cm)
Color
Khaki, Khaki
Foot Width
3E, 3E, 3E
Size (cm)
24, 24, 24
TRUSCO Part Number
152-5549, 152-5549, 152-5549
Outsoles
Foamed polyurethane, Foamed polyurethane
Standard
EN ISO 20345 2004 S5 (the European standard), 20345 2004 S5 (European standard) EN ISO
2014 TRUSCO Published Page
3-0310, 3-0310
Standard Weight (g/1 leg)
925, 925, 925
Specification
With tread through plate, anti-static, Stepped plate and antistatic
Toe Box
Steel toe, Steel core destination
Type
Boot
Material (toe core)
steel, Steel
Upper Leather
Foamed polyurethane, Foamed polyurethane
Working Temperature
Over 30 ℃ over + 100 ℃, -30 deg C to + 100 deg C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site work in cold climates
5
From Japan
On 2017-02-05 23:40:01
There is no other boots that are light and durable so much that there is no sliding under the ice burn and the coldness does not come down
This review is about item#2313211.